GATES DOUBLE SIDED TIMING BELT TP 1250 H 075


Twin Power

References
gates:TP 1250 H 075
rubix:106A2088
manufacturer :9246-31125
ean:5412571204247
brand logo
brand logo
Technical specifications
ProfileDH
Primitive length125 ''
Belt width19.05 mm
See all Specifications

Product details : GATES DOUBLE SIDED TIMING BELT TP 1250 H 075


The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.

Strengths

- High power transmission.
- The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
- Non-Slip positive drive.
- Virtually silent operation.
- Free of re-lubrication and maintenance.

Technical specifications


Attributes
ProfileDH
Primitive length125 ''
Belt width19.05 mm
Pitch12.7 mm
Number of teeth250
Height5.95 mm
Primitive length (mm)3175 mm
Show UNSPSC/ECL@SS
£ 281.17 excl. VAT
/ Each
£ 337.40 incl. VAT
  • Usually arrives within 14 working days