BAHCO W-T-2.0 TWISTED STEEL WEDGE 2.0 KG
Twisted Splitting Wedge
See technical informationSee documentsReferences
Bahco:W-T-2.0
Rubix:213A9077
EAN:7311518140847

Documents
Product details : BAHCO W-T-2.0 TWISTED STEEL WEDGE 2.0 KG
Strengths
•Made of steel
Not hardened to prevent chipping
Twisted shape for splitting of hard-to-work types of wood
Excellent splitting capacity
Requires less force to drive in
Not hardened to prevent chipping
Twisted shape for splitting of hard-to-work types of wood
Excellent splitting capacity
Requires less force to drive in
Technical specifications
Attributes
| Thickness | 50.8 mm |
|---|---|
| Width | 63.5 mm |
| Length | 220 mm |
Show UNSPSC/ECL@SS
£ 47.78 excl. VAT
/ Each
£ 57.34 incl. VAT
- Delivery usually within ( 14 ) days
