PORTWEST FR74 MODAFLAME KNIT HV LONG SLEEVE POLO SHIRT YELLOW/NAVY 4XL

Two Tone Polo Shirt

See technical information
References
Portwest:FR74YNR4XL
Rubix:257A8539
EAN:5036108292158
brand logo
Technical specifications
Colouryellow
Size4xl
Class EN204712
See all Specifications

Product details : PORTWEST FR74 MODAFLAME KNIT HV LONG SLEEVE POLO SHIRT YELLOW/NAVY 4XL


This high quality, long sleeve poloshirt offers exceptional protective properties to the wearer. Features include concealed front button placket opening, contrast rib collar and cuffs.

Strengths

•Inherent flame resistant qualities will not diminish with washing
Protection against radiant, convective and contact heat
High cotton content for superior comfort
Ribbed cuffs for added comfort
Concealed button closure
Contrast colouring for added style
Premium sew on flame resistant reflective tape

Technical specifications


Attributes
Colouryellow
Size4xl
Class EN204712
Main materialcotton
Secondary colournavy
Long sleevesyes
Show UNSPSC/ECL@SS
£ 46.43 excl. VAT
/ Each
£ 55.72 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (3)