BURKERT 164473 VALVE TYPE 2012 DN20 AIR PILOT 4-10 BAR
TYP 2012 2/2-way globe valve pneum.actuated
See technical informationReferences
Bürkert:164473
Rubix:235A5251


Technical specifications
| Type | burkert 164473 valve type 2012 dn20 air pilot 4-10 bar |
|---|---|
| Service pressure | 16 bar |
Product details : BURKERT 164473 VALVE TYPE 2012 DN20 AIR PILOT 4-10 BAR
Pneumatically actuated 2/2-way seat valve CLASSIC Type 2012 by Bürkert. DN20, stainless steel version, max. 16 bar(g).
Technical specifications
Attributes
| Type | burkert 164473 valve type 2012 dn20 air pilot 4-10 bar |
|---|---|
| Service pressure | 16 bar |
| Body material | stainless steel |
| Nominal diameter (inch) | 0.75 '' |
Show UNSPSC/ECL@SS
£ 427.27 excl. VAT
/ Each
£ 512.72 incl. VAT
- Usually arrives within 14 working days