Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Globe valves
Threaded globe valves
Globe Valves
BURKERT 00360600 ACTUATOR FOR GLOBE CONTROL VALVE
BURKERT 00360600 ACTUATOR FOR GLOBE CONTROL VALVE
TYP 2301 Actuator for globe control valve
References
bürkert:
360600
rubix:
213A2854
Product details
Technical specifications
Product details : BURKERT 00360600 ACTUATOR FOR GLOBE CONTROL VALVE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,140.53
excl. VAT
/
Each
£
1,368.64
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
BURKERT 319925 ANGLE SEAT VALVE TYPE 2300
BURKERT 164473 VALVE TYPE 2012 DN20 AIR PILOT 4-10 BAR
BURKERT 146372 2012 PTFE KV4.7 PS 16BAR W36AM 00
BURKERT 146240 VALVE TYPE 2000 DN20 AIR PILOT 3.9-10 BAR
BURKERT VALVE ACTUATOR MOBILE CIP
BURKERT 00146247 PNUMATIC OP 2012-A2-15-EE-VA-FD22-C-C-N1-AB04 PX54
BURKERT 00360601 ACTUATOR FOR GLOBE CONTROL VALVE
BURKERT 00360598 ACTUATOR FOR GLOBE CONTROL VALVE
365002 ANGLED SEAT CONTROL VALVE
SPIRAX 1842251 125MM BSA2T BELLOWS SEALED STOP VALVE
0332047 150MM LIGHTWEIGHT PVC VACCUM HOSE GREY
BURKERT 146505 G1 2/2 GLOBE VALVE C/W 50MM ACTUATOR HEAD
BURKERT 223720 ACTUATOR 2 WAYS/2 POSITION 50MM ORIFICE ST/ST
BURKERT 209440 CONTROL VALVE
BURKERT 146233 BURKERT 2/2 WAY GLOBE VALVE PNEU OPERATED