• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,193)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Globe valves
Threaded globe valves
Globe Valves
BURKERT 209440 CONTROL VALVE

BURKERT 209440 CONTROL VALVE


TYP 2301 2/2-way globe control valve

References
bürkert:209440
rubix:222A1630
brand logo
brand logo

Product details
Technical specifications

Product details : BURKERT 209440 CONTROL VALVE


Technical specifications


Attributes
No attributes to display for this product
£ 1,415.83 excl. VAT
/ Each
£ 1,699.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BURKERT 319925 ANGLE SEAT VALVE TYPE 2300BURKERT 182128 VALVE DN15 2.7-10 BARBURKERT 223720 ACTUATOR 2 WAYS/2 POSITION 50MM ORIFICE ST/STBURKERT 146260 AIR OPERATED VALVEBURKERT 206432 CONTROL VALVEBURKERT VALVE ACTUATOR MOBILE CIPBURKERT 146240 VALVE TYPE 2000 DN20 AIR PILOT 3.9-10 BARBURKERT 146372 2012 PTFE KV4.7 PS 16BAR W36AM 00BURKERT 00165466 2-2 WAYS/2POSITION NC ON/OFF TYPE 201220MM 2 WAY SPRING VALVE 146500BURKERT 00272833 ACTUATOR GLOBEBURKERT 00360598 ACTUATOR FOR GLOBE CONTROL VALVEBURKERT 337401 GLOBE VALVESPIRAX 0601400 1.1/2INCH HV3 STOP VALVE BRONZE BODY SCREWED BSP0332047 150MM LIGHTWEIGHT PVC VACCUM HOSE GREY

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories