BURKERT 085294 1.1/2 INCH BRASS VALVE 24V 50HZ 0-12 BAR
TYP 290 2/2-way solenoid valve; servo-controlled
See technical informationReferences
Bürkert:85294
Rubix:213A2961
Manufacturer :85294


Technical specifications
| Type | burkert 085294 1.1/2 inch brass valve 24v 50hz 0-12 bar |
|---|---|
| Service pressure | 12 bar |
Product details : BURKERT 085294 1.1/2 INCH BRASS VALVE 24V 50HZ 0-12 BAR
The 0290 valve is a servo-controlled diaphragm valve. The valve opens without differential pressure. The opening process is assisted by the rigid coupling of the diaphragm to the armature. The integrated "Soft-Kick" function provides a material-friendly opening. Different diaphragm materials are available according to the application. The housing range is completed by stainless steel variants. The solenoid coils are encapsulated with a chemically highly resistant epoxy. To reduce electrical power consumption, a Kick and Drop electronics is potted into the coil in all DC variants.
Technical specifications
Attributes
| Type | burkert 085294 1.1/2 inch brass valve 24v 50hz 0-12 bar |
|---|---|
| Service pressure | 12 bar |
| Max. temperature | 80 °C |
| Nominal diameter (metric) | 40 mm |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 403.62 excl. VAT
/ Each
£ 484.34 incl. VAT
- Usually arrives within 14 working days