Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT SOLENOID VALVE SS 5282 25MM
BURKERT SOLENOID VALVE SS 5282 25MM
TYP 5282 2/2-way solenoid valve; servo-controlled
References
bürkert:
93710795
rubix:
239A6491
Product details
Technical specifications
Product details : BURKERT SOLENOID VALVE SS 5282 25MM
Technical specifications
Attributes
Max. temperature
90
°C
Min. temperature
0
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,094.96
excl. VAT
/
Each
£
1,313.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 00360592 ACTUATOR FOR DIAPGHRAM VALVE
BURKERT 222122 6213EV SOLENOID VALVE ST/ST 3/4 BSP 24V
BURKERT 178691 ANGLE PNEUMATIC OPERATED PROCESS VALVE, 1/2 IN G
BURKERT 131826 ACTUATOR 2/2-WAY ANGLE SEAT VALVE
BURKERTCON G3/4 2/2 N/C 24VDC 221877
BURKERT 268396 SOL V/V WATER 024/50F-00 0-B-MS1/2OS
"BURKERT 178861 ANGLE SEAT VALVE 1.1/2"""
BURKERT VALVE 00178680
BURKERT 221900 VALVE SOLENOID G1/2 230VAC 2/2 N/C
BURKERT 2421 ACTUATOR 5.5 - 7 BAR ATEX
110V SOLENOID VALVE BURKERT 134432
SMC VCW31-4D-4-02F-Q SOLENOID VALVE
BURKERT 00296893 DIAPHRAGM VALVE
BURKERT 183268 TYPE 2000 PISTON VALVE 1/4IIN OD WELD END, N/C, ST/ST
BURKERT 186487 VALVE