Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 2/2 SOL VALV 24VDC 85295
BURKERT 2/2 SOL VALV 24VDC 85295
TYP 290 2/2-way solenoid valve; servo-controlled
References
bürkert:
85295
rubix:
163A4864
Product details
Technical specifications
Product details : BURKERT 2/2 SOL VALV 24VDC 85295
Technical specifications
Attributes
Max. temperature
80
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
407.77
excl. VAT
/
Each
£
489.32
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BURKERT 2WAY VALVE 230V AC 221609
"BURKERT 178674 STAINLESS 1"" ANGLE SEAT VALVE"
"BURKERT 178861 ANGLE SEAT VALVE 1.1/2"""
BURKERT 3/4 SOLENOID VALVE 134436
BURKERT 255524 SOLENOID VALVE
BURKERT 001140 TYPE2000 50MM ANGLESEAT VALVE
SMC VXD250LGAXB PILOT OPERATED 2 PORT SOLENOID VALVE
BURKERT 154675 ANGLED SEAT VALVE
BURKERT 00360586 ACTUATOR FOR DIAPHRAGM VALVE
BURKERT CONTROL VALVE 00221602
BURKERT 241034 SOLENOID VALVE
BURKERT 379357 VALVE
PARKER 443806W SOLENOID VALVE
BURKERT 345346 2/2 WAY PISTON OPERATED DIAPHRAGM VALVE
BURKERT ANGLE SEAT VALVE 183192