Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 2WAY VALVE 230V AC 221609
BURKERT 2WAY VALVE 230V AC 221609
TYP 6213 2/2-way solenoid valve, positively operated
References
bürkert:
221609
rubix:
162A0058
Technical specifications
Nominal diameter (metric)
10
mm
See all Specifications
Product details
Technical specifications
Product details : BURKERT 2WAY VALVE 230V AC 221609
Technical specifications
Attributes
Nominal diameter (metric)
10
mm
Max. temperature
80
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.33
excl. VAT
/
Each
£
127.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 00558801 VALVE
BURKERT 379357 VALVE
BURKERTCON 000142613 PILOT VALVE
110V SOLENOID VALVE BURKERT 134432
BURKERTCON 322502 SERVO-ASSISTED 2/2 WAY DIAPHRAGM VALVE
BURKERT 00338811 ACTUATOR FOR DIAPHRAGM VALVE
E290D0350DA0000 NC 2/2 PTFE SST G1/8IN ASCO VALVE
00226135 VALVE
BURKERT 172724 ANGLE SEAT VALVE 00001724
BURKERT 169346 ACTUATOR 16 BAR 15MM ORIFICE 2/2 NC STST ATEX
BURKERT ANGLE SEAT VALVE 00463581
BURKERT 24V DC SOL VALVE 150325
BURKERTCON 273194 VALVE
SMC VXD250LGAXB PILOT OPERATED 2 PORT SOLENOID VALVE
BURKERTCON 00229239 SOLENOID VALVE