BURKERT 24V DC SOLENOID VALV 122745
TYP 330 3/2-way solenoid valve; direct acting
See technical informationReferences
Bürkert:122745
Rubix:163A5353


Technical specifications
| Type | burkert 24v dc solenoid valv 122745 |
|---|---|
| Number of Ports | 3 |
Product details : BURKERT 24V DC SOLENOID VALV 122745
Direct-acting 3/2-way solenoid valve from Bürkert (Type 0330C) for normally closed applications. For 24 V DC, with NBR seal, G1/4 connection and pressure range 0–10 bar.
Technical specifications
Attributes
| Type | burkert 24v dc solenoid valv 122745 |
|---|---|
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 0.34 l/min |
| Material | nbr |
| Pressure range | 0,00 - 10,00 bar |
| Port size | 1/4 |
| Min. service pressure | 0 bar |
| Min. Operation temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 164.35 excl. VAT
/ Each
£ 197.22 incl. VAT
- Usually arrives within 14 working days