BURKERT64051 BURKERT VALVE ACTUATOR
TYP 375 3/2-way rocker valve; direct acting
See technical informationReferences
Bürkert:64051
Rubix:219A9195




Technical specifications
| Type | burkert64051 burkert valve actuator |
|---|---|
| Number of Ports | 3 |
Product details : BURKERT64051 BURKERT VALVE ACTUATOR
Direct-acting Bürkert 3/2-way rocker valve Type 0375C (64051) with NBR sealing. Designed for pneumatic switching tasks with neutral gases (24 V).
Technical specifications
Attributes
| Type | burkert64051 burkert valve actuator |
|---|---|
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 65 l/min |
| Material | nbr |
| Pressure range | 0-7 |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 68.47 excl. VAT
/ Each
£ 82.16 incl. VAT
- Usually arrives within 14 working days