SMC VP542-5YZ1-03F-S1-X536 3 PORT SOLENOID VALVE
VP542/742-X536, Single Residual Pressure Release Valve, Body ported
See technical informationSee documentsReferences
SMC:VP542-5YZ1-03F-S1-X536
Rubix:392A5768
Manufacturer :VP542-5YZ1-03F-S1-X536

Documents
Product details : SMC VP542-5YZ1-03F-S1-X536 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
Strengths
Safety Standards ISO13849-1 for Category 2
Valve position energised/de-energised can be detected.
Technical specifications
Attributes
| Type | vp542/742-x536, single residual pressure release valve, body ported |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 383.69 excl. VAT
/ Each
£ 460.43 incl. VAT
- Usually arrives within 14 working days