References
Bürkert:125369
Rubix:161A0638
Manufacturer :125369

Product details : BURKERT SOLONOID 125369
The valve 6014 is a direct-acting armature valve. To increase pressure and leak tightness, the plug and the armature guide tube are welded together. Depending on the application, various combinations of sealing materials are available. A Bürkert-specific flange variant (SFB) enables a space-saving arrangement of valves on a multiple connection plate. To reduce electrical power consumption during operation, kick-and-drop coils are available.
Technical specifications
Attributes
| Type | burkert solonoid 125369 |
|---|---|
| Number of Ports | 3 |
| Voltage | 110 V |
| Max. service pressure | 10 bar |
| Material | fkm/fpm |
| Pressure range | 0…10 bar |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 67.70 excl. VAT
/ Each
£ 81.24 incl. VAT
- Usually arrives within 14 working days
