"ASCO SCG551A005MS.230/50-60 PILOT OPERATED SOLENOID VALVE-3/2-1/4"""
Solenoid Valve
See technical informationSee documentsReferences
Asco:G551A005S3AU
Rubix:270A4702
Manufacturer :G551A005S3AU
EAN:3661475000987

Documents
Product details : "ASCO SCG551A005MS.230/50-60 PILOT OPERATED SOLENOID VALVE-3/2-1/4"""
The ASCO Series 551 is a line of compact solenoid spool valves that are ideal for controlling air or inert gas in challenging environments. The valves’ unique design combines hard T-seals and flexible O-rings that provide bubble-tight shut-off, dirt resistance, and multi-million cycle reliability. The 551 Series comes in anodized aluminium, brass, and stainless steel bodies with ¼-inch NPT and BSP connections. It is suitable for the harsh conditions found in chemicals, refining, food & beverage applications and life science processing.
Strengths
•Available in two versions, mounted directly to actuators with NAMUR interface per VDI/VDE 3845 or threaded to mount on the pipe
Exhaust ports are pipe-able, providing better protection against harsh environments
DIN, watertight, and explosion-proof solenoids are available for use in mission-critical and hazardous areas
Low-power constructions are ideal for remote and alternative power locations
Integral breather block vents to spring side of the actuator to exhaust, preventing corrosion
Single- and dual-solenoid constructions are available that mount in any position
All ports of NAMUR on the same side for a better water , DUST protection
Available will all Explosion proof solenoids: Ex d, Ex mb, Ex ia/Ib, Ex e mb, NEMA
Available in an arctic version, suitable for use in temperatures as low as -60°C
Compact spool valve convertible from 3/2 to 5/2 with a single flow plate design (551 Series only)
Exhaust ports are pipe-able, providing better protection against harsh environments
DIN, watertight, and explosion-proof solenoids are available for use in mission-critical and hazardous areas
Low-power constructions are ideal for remote and alternative power locations
Integral breather block vents to spring side of the actuator to exhaust, preventing corrosion
Single- and dual-solenoid constructions are available that mount in any position
All ports of NAMUR on the same side for a better water , DUST protection
Available will all Explosion proof solenoids: Ex d, Ex mb, Ex ia/Ib, Ex e mb, NEMA
Available in an arctic version, suitable for use in temperatures as low as -60°C
Compact spool valve convertible from 3/2 to 5/2 with a single flow plate design (551 Series only)
Applications
Chemicals;Refining;Food and Beverage;Life Science Processing
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 10 l/min |
Show UNSPSC/ECL@SS
£ 148.78 excl. VAT
/ Each
£ 178.54 incl. VAT
- Usually arrives within 14 working days








