BURKERT 126161 3/2 WAYS NORMALLY OPEN SOLENOID VALVE
TYP 6014 3/2-way solenoid valve, direct acting
See technical informationReferences
Bürkert:126161
Rubix:243A6574
Manufacturer :126161


Technical specifications
| Type | burkert 126161 3/2 ways normally open solenoid valve |
|---|---|
| Number of Ports | 3 |
Product details : BURKERT 126161 3/2 WAYS NORMALLY OPEN SOLENOID VALVE
Bürkert 3/2-way direct-acting solenoid valve type 6014D (126161) with FKM seal, 24 V and flange connection. Pressure: 0…10 bar.
Technical specifications
Attributes
| Type | burkert 126161 3/2 ways normally open solenoid valve |
|---|---|
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1.83 l/min |
| Material | fkm/fpm |
| Pressure range | 0,00 bar - 10,00 bar |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 77.89 excl. VAT
/ Each
£ 93.47 incl. VAT
- Usually arrives within 14 working days