BURKERT BURKERT-141077 SOLENOID VALVE 3 WAY 230V 50/60HZ 0-6BAR
TYP 6014 3/2-way solenoid valve, direct acting
See technical informationReferences
Bürkert:141077
Rubix:213A9763
Manufacturer :141077


Technical specifications
| Type | burkert burkert-141077 solenoid valve 3 way 230v 50/60hz 0-6bar |
|---|---|
| Number of Ports | 3 |
Product details : BURKERT BURKERT-141077 SOLENOID VALVE 3 WAY 230V 50/60HZ 0-6BAR
3/2-way, direct-acting solenoid valve from Bürkert (Type 6014C), normally closed. For internal thread G1/4 with FKM seal, 230 V coil and 0…6 bar.
Technical specifications
Attributes
| Type | burkert burkert-141077 solenoid valve 3 way 230v 50/60hz 0-6bar |
|---|---|
| Number of Ports | 3 |
| Voltage | 230 V |
| Max. service pressure | 6 bar |
| Volume flow rate | 120 l/min |
| Material | fkm/fpm |
| Pressure range | 0 - 6 bar |
| Port size | 1/4 |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 81.17 excl. VAT
/ Each
£ 97.40 incl. VAT
- Usually arrives within 14 working days