References
Festo:CJ-5/2-1/4
Rubix:108A2129
Manufacturer :5736
EAN:4052568110710

Documents
Product details : FESTO 5736 PNEUMATIC VALVE CJ-5/2-1/4
Pneumatic valve CJ-5/2-1/4 Without sub-base Valve function=5/2 bistable, Type of actuation=pneumatic, Standard nominal flow rate=1400 l/min, Operating pressure=1 - 16 bar, Nominal size=6,5 mm
Technical specifications
Attributes
| Logistic Weight | 288,73 g |
|---|---|
| Type | cassette valve |
| Number of Ports | 5 |
| Volume flow rate | 1400 l/min |
Show UNSPSC/ECL@SS
£ 469.92 excl. VAT
/ Each
£ 563.90 incl. VAT
- Delivery usually within ( 10 ) days