• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,192)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,295)
  • Compressed air preparation(5,102)
  • Pneumatic accessories(15,219)
  • Compressors and compr. air system(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
BURKERT 139163 VALVE SOLENOID 24V 139 163Y

BURKERT 139163 VALVE SOLENOID 24V 139 163Y


TYP 6126 3/2-way rocker valve 16mm, GP

References
bürkert:139163
rubix:235A2170
brand logo
brand logo

Product details
Technical specifications

Product details : BURKERT 139163 VALVE SOLENOID 24V 139 163Y


Technical specifications


Attributes
No attributes to display for this product
£ 89.37 excl. VAT
/ Each
£ 107.24 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC V114A-5MO 3 PORT SOLENOID VALVENORGREN DM/49/MAZ13J/T2 3/2 NC SOL VALVE 2 STATIONSMC VX235LGDX360D DIRECT OPERATED 2 PORT SOLENOID VALVESMC VQZ3251B-5YO1-Q 5 PORT SOLENOID VALVESMC VX212NGAXB DIRECT OPERATED 2 PORT SOLENOID VALVESMC SY7220-BYO-02F-Q 5 PORT SOLENOID VALVESMC VX212KGAXB DIRECT OPERATED 2 PORT SOLENOID VALVEFESTO 575601 PNEUMATIC VALVEFESTO 8033030 SOLENOID VALVESMC VQC2101NR-5B1 5 PORT SOLENOID VALVESMC SS5Y5-10L13-16B-C6 MANIFOLD BASESMC LVA41-04F-E AIR OPERATED CHEMICAL VALVESMC SQ1131N-5-C4-Q SOLENOID VALVEFESTO 14943 SOLENOID VALVESMC VXA2260-02F-1 AIR OPERATED 2 PORT VALVE

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories