References
Festo:VZWD-L-M22C-M-G14-10-V-1P4-50
Rubix:392A0846
Manufacturer :1491828
EAN:4052568106263

Documents
Product details : FESTO 1491828 SOLENOID VALVE
Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve VZWD-L-M22C-M-G14-10-V-1P4-50 Construction=direct-operated seat valve, Actuation=electrical, Sealing principle=soft-seated, Installation position=any, Mounting type=in-line mounting
Strengths
- Extensive pressure range
- Directly actuated poppet valve
- No differential pressure required
- Can also be used in vacuum technology
Technical specifications
Attributes
| Logistic Weight | 311,6 g |
|---|---|
| Type | solenoid valve vzwd |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 80.04 excl. VAT
/ Each
£ 96.05 incl. VAT
- Delivery usually within ( 2 ) days