References
SMC:SS5Y5-11F1-09B-C8
Rubix:2603366

Product details : SMC SS5Y5-11F1-09B-C8 MANIFOLD BASE
SMC has improved product performance and reliability with the redesigned SY series valve. The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved. Side, top and bottom port/pipe directions are available to allow flexible installation. The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.
SS5Y5-11, 5000 Series Manifold, D-sub Connector, Flat Ribbon Cable, PC Wiring System (IP40), Bottom Ported
Technical specifications
Attributes
| Logistic Weight | 1136 g |
|---|---|
| Type | base manifold |
| Number of Ports | 5 |
| Max. service pressure | 0.7 bar |
| Pressure range | 0,1 - 0,7 / 0,15 - 0,7 / 0,2 - 0,7 depending on actuation |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 302.53 excl. VAT
/ Each
£ 363.04 incl. VAT
- Delivery usually within ( 4 ) days