References
Bürkert:233588
Rubix:162A4680
Manufacturer :233588

Product details : BURKERT REPAIR KIT 233588
Bürkert repair kit SET5 for Type 2000 process valves. For PA actuator size D (Dm 50 mm) suitable for DN15/20/25 and -40…+185 °C at max. 16 bar(g).
Technical specifications
Attributes
| Type | burkert repair kit 233588 |
|---|---|
| Max. temperature | 185 °C |
| Max output pressure | 16 bar |
| Pressure | 16 bar |
Show UNSPSC/ECL@SS
£ 63.20 excl. VAT
/ Each
£ 75.84 incl. VAT
- Usually arrives within 14 working days
