BURKERT 169344 3.2-7 BAR
Type 2000 - Pneumatically operated 2/2 way angle seat valve CLASSIC
See technical informationReferences
Bürkert:169344
Rubix:235A5234

Product details : BURKERT 169344 3.2-7 BAR
The externally controlled angle-seat valve consists of a pneumatically actuated piston actuator and a 2-way valve body. Depending on the ambient temperature, the actuator is available in two different materials, PA and PPS. The proven self-adjusting spindle seal ensures high tightness. The flow-optimized 2/2-way valve bodies made of red brass or stainless steel investment casting enable high flow rates. These maintenance-free and robust valves can be retrofitted with a comprehensive range of accessories for position indication, stroke limitation or manual emergency operation.
Strengths
Stainless steel or red brass housings with socket, clamp or weld connection; Long service life; High flow rates; Robust actuators with a modular accessory program
Technical specifications
Attributes
| Type | burkert 169344 3.2-7 bar |
|---|---|
| Service pressure | 5.2 bar |
| Max. temperature | 185 °C |
| Nominal diameter (metric) | 65 mm |
Show UNSPSC/ECL@SS
£ 791.47 excl. VAT
/ Each
£ 949.76 incl. VAT
- Usually arrives within 14 working days
