Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 268396 SOL V/V WATER 024/50F-00 0-B-MS1/2OS
BURKERT 268396 SOL V/V WATER 024/50F-00 0-B-MS1/2OS
Type 6281 - Servo-assisted 2/2 way diaphragm valve
References
bürkert:
268396
rubix:
234A2505
Product details
Technical specifications
Product details : BURKERT 268396 SOL V/V WATER 024/50F-00 0-B-MS1/2OS
Technical specifications
Attributes
Max. temperature
80
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
399.90
excl. VAT
/
Each
£
479.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT SOLENOID VALVE 241019
BURKERT 259458 TYPE 6281 2/2 N/C MANUAL OVERRIDE
BURKERT 185088 VALVE TYPE 2000 DN25 AIR PILOT 2-10 BAR
BURKERT 253171 2/2-WAY-SOLENOID VALVE DN50 N/C 24VDC
BURKERT 154680 SEAT VALVE
BURKERT 00335217 ACTUATOR FOR DIAPHRAGM
BURKERT 1747 ACTUATOR 2 - 7 BAR ATEX
PARKER GS028100N BI-DIRECTIONAL POPPET VALVE
BURKERT 256364 PNEUMATIC 2WAY ANGLE SEAT VALVE ST/ST WELDED END DN80NC
ASCO G238A050SCD2 PILOT OPERATED SOLENOID VALVE
110V SOLENOID VALVE BURKERT 134432
BURKERT 222122 6213EV SOLENOID VALVE ST/ST 3/4 BSP 24V
BURKERT VALVE SEAT ANGLED G1 3/4 BPS PILOT 2-10 BAR 1146 186571
BURKERT 379357 VALVE
BURKERT 220301 VALVE