BURKERT 221916 22/2 WAY SOLENOID VALVE SERVO ASSISTED
Type 6281 - Servo-assisted Solenoid Valve
See technical informationReferences
Bürkert:221916
Rubix:246A7167
Manufacturer :221916




Technical specifications
| Type | burkert 221916 22/2 way solenoid valve servo assisted |
|---|
Product details : BURKERT 221916 22/2 WAY SOLENOID VALVE SERVO ASSISTED
The 6281 valve is a servo-controlled diaphragm valve from the S.EV series. A minimum differential pressure is always required for the valve to function. Different diaphragm materials and operating modes are available depending on the application. The standard brass body fulfils all European drinking water requirements. Dezincification-resistant brass is available for other markets. The range of housings is rounded off by a stainless steel version. To reduce energy consumption, all coils can be supplied with an electronic power reduction. The valve can be supplied with a manual override for easy maintenance and commissioning. In conjunction with a plug in accordance with DIN EN 175301-803 Form A, the valves fulfil protection class IP65 - in conjunction with a stainless steel housing NEMA 4X.
Technical specifications
Attributes
| Type | burkert 221916 22/2 way solenoid valve servo assisted |
|---|---|
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 328.77 excl. VAT
/ Each
£ 394.52 incl. VAT
- Usually arrives within 14 working days