BURKERT 186487 VALVE
Type 2000 - Pneumatically operated 2/2 way angle seat valve CLASSIC
See technical informationReferences
Bürkert:186487
Rubix:238A8328
Manufacturer :186487

Product details : BURKERT 186487 VALVE
The externally actuated angle-seat valve consists of a pneumatically operated piston actuator and a 2-way valve body. Depending on the ambient temperature, the actuator is available in two different materials, PA and PPS. The proven self-adjusting spindle seal ensures high tightness. The flow-optimized 2/2-way valve bodies made of red brass or precision-cast stainless steel enable high flow rates. These maintenance-free and robust valves can be retrofitted with a comprehensive range of accessories for position indication, stroke limitation or manual emergency operation.
Strengths
Stainless steel or red brass housings with socket, clamp or welded connections; Long service life; High flow rates; Robust actuators with a modular accessory program
Technical specifications
Attributes
| Type | burkert 186487 valve |
|---|---|
| Service pressure | 16 bar |
| Max. temperature | 185 °C |
| Nominal diameter (metric) | 40 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 410.60 excl. VAT
/ Each
£ 492.72 incl. VAT
- Usually arrives within 14 working days
