References
Unbranded:221576
Rubix:221576

Product details : ROEBUCK 221576 HSS STEP DRILLS 4-30MM
Suitable for sheet metal working up to 4mm thickness of material.
Technical specifications
Attributes
| Total length | 95 mm |
|---|---|
| Cutting material | hss |
| Tail | 10 mm |
| Min. diameter | 4 mm |
| Max diameter | 30 mm |
| Machining material | steel;rust-resistant steel;aluminium;brass;bronze;plastics;cast iron;titanium alloyed |
| Length of cut | 4 mm |
Show UNSPSC/ECL@SS
£ 99.23 excl. VAT
/ Each
£ 119.08 incl. VAT
- In stock: Next day delivery
