References
Unbranded:S12.0X250
Rubix:2003682


Technical specifications
| Drilling diameter | 12 mm |
|---|---|
| Total length | 250 mm |
| Length of cut | 200 mm |
Product details : ROEBUCK S12.0X250 SDS-PLUS DRILL BIT 12 X 250MM
Features latest carbide tip technology for an increased penetration and efficiency of cut. Suitable for use with both cordless and mains operated hammer drills. Quality grade of carbide ensures extended tool life and number of holes drilled. Proven flute geometries enable maximum spoil removal and produces truer and rounder holes. Copper brazed with optimum tip support.
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Total length | 250 mm |
| Length of cut | 200 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 10.13 excl. VAT
/ Each
£ 12.16 incl. VAT
- In stock: Next day delivery