ROEBUCK CLAMPSCREW A 12IN CLAMP SCREW A12

Clampscrew

See technical information

References

Unbranded:CLAMPSCREW A 12
Rubix:030078
brand logo

Technical specifications

Typeroebuck clampscrew a 12in clamp screw a12

Product details : ROEBUCK CLAMPSCREW A 12IN CLAMP SCREW A12


The square and centre heads are of hardened steel. Protractor head is reversible and is graduated 0° to 180° in both directions. All heads have blue stove enamelled hammer finish with accurately ground working surfaces. The 300mm/12in blade is fully tempered and hardened. Satin chrome finish gives exceptional clarity to the very fine graduations and resists abrasion.

Technical specifications


Attributes
Typeroebuck clampscrew a 12in clamp screw a12
£ 6.54 excl. VAT
/ Each
£ 7.85 incl. VAT
  • In stock: Next day delivery