References
Unbranded:S08.0X110
Rubix:2003674


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 110 mm |
| Length of cut | 50 mm |
Product details : ROEBUCK S08.0X110 SDS-PLUS DRILL BIT 8 X 110MM
Features latest carbide tip technology for an increased penetration and efficiency of cut. Suitable for use with both cordless and mains operated hammer drills. Quality grade of carbide ensures extended tool life and number of holes drilled. Proven flute geometries enable maximum spoil removal and produces truer and rounder holes. Copper brazed with optimum tip support.
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 110 mm |
| Length of cut | 50 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
- In stock: Next day delivery