Unequal Straight Connector
Material | Plastic (PBT) |
---|---|
Type | Unequal Straight Connector |
Material | Plastic (PBT) |
---|---|
Type | Unequal Straight Connector |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Exterior tube diameter | 10 mm |
Length | 40 mm |
Connecting diameter 2 (metric) | 6 mm |
In stock: Next day delivery