Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Union hose fitting
Union hose fitting
Filter Options
CATEGORIES
Union hose fitting (10)
Brand
Mecaline
(8)
Parker Hannifin
(2)
SEE MORE FILTERS
CONFIRM
3 Product(s) with 10 variant(s):
Relevance
Exclusive brands
mecaline:
859030
rubix:
216A2512
ean:
3660338140792
MECALINE 859030 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 6-7
Material
:
brass
Interior tube diameter metric
:
6 mm
£
1.65
excl. VAT
/
Each
In stock: Next day delivery
Show 8 variant(s) for this product
Add
parker hannifin:
39282-4-4
rubix:
155A7995
PARKER PUSHLOCK-FITTINGS 39282-4-4
Material
:
steel
Interior tube diameter metric
:
6.4 mm
£
5.10
excl. VAT
/
Each
Usually arrives within 14 working days
Add
parker hannifin:
39282-6-6
rubix:
155A7994
PARKER PUSHLOCK-FITTINGS 39282-6-6
Material
:
steel
Interior tube diameter metric
:
9.5 mm
£
6.32
excl. VAT
/
Each
Usually arrives within 14 working days
Add