MECALINE 859030 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 6-7

SLEEVE ADAPTER FOR HOSE CONNECTION BRASS

See technical informationSee documents
References
Mecaline:859030
Rubix:216A2512
EAN:3660338140792
BUSHING FOR RUBBER TUBES Connecting diameter mm 7
Technical specifications
Materialbrass
Interior tube diameter metric6 mm
Documents

Product details : MECALINE 859030 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 6-7


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Materialbrass
Interior tube diameter metric6 mm
Show UNSPSC/ECL@SS
£ 1.74 excl. VAT
/ Each
£ 2.09 incl. VAT
  • In stock: Next day delivery