SPARTEX 855105 UNIVERSAL DRUM SPILL MAT DIMENSION 65 CM
Universal drum spill mat
See technical informationSee documentsReferences
Spartex:855105
Rubix:257A4917
EAN:3660338105890

Documents
Product details : SPARTEX 855105 UNIVERSAL DRUM SPILL MAT DIMENSION 65 CM
100% polypropylene mat. 65 cm diameter, dedicated to the protection of the 220 litre barrel tops.
.
Universal drum mats absorb any type of pollutant liquids, pure, diluted or in emulsions such as oils, hydrocarbons, lubricants, solvents, Diesel fuel, chemical substances... .
They are recommended for absorbing pump dripping before it reaches the ground. Due to the absorbent barrel mat, the areas for barrel emptying, storing or filling stay clean and safe. .
Sold by pack of 25 mats.
Universal drum mats absorb any type of pollutant liquids, pure, diluted or in emulsions such as oils, hydrocarbons, lubricants, solvents, Diesel fuel, chemical substances... .
They are recommended for absorbing pump dripping before it reaches the ground. Due to the absorbent barrel mat, the areas for barrel emptying, storing or filling stay clean and safe. .
Sold by pack of 25 mats.
Technical specifications
Attributes
| Absorption capacity | 7 l |
|---|---|
| Type | pads |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 74.69 excl. VAT
/ Each
£ 89.63 incl. VAT
- In stock: Next day delivery
