Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Jacket
REGATTA TRA645 00F WMS UPROAR SOFTSHELL ALL BLACK 16
REGATTA TRA645 00F WMS UPROAR SOFTSHELL ALL BLACK 16
Uproar Interactive Softshell Women
References
regatta:
TRA645 00F 16L
rubix:
2585442
ean:
5051513209034
Technical specifications
Colour
black
Size
16s
Main material
polyester
Product details
Technical specifications
Product details : REGATTA TRA645 00F WMS UPROAR SOFTSHELL ALL BLACK 16
Warm backed woven stretch Softshell fabric. Durable water repellent finish. Wind resistant. Super soft handle. Quick drying fabric. 2 zipped lower pockets
Technical specifications
Attributes
Colour
black
Size
16s
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.40
excl. VAT
/
Each
£
30.48
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST C465ONR 3IN1 BOMBER JACKET ORANGE AND NAVY SIZE 2XL
HELLYHAN 72181_590-2XL HERITAGE PILE PANT NAVY 2XL
REGATTA TRF636 800 HM RECYCLED MICRO 1/2 ZIP FLEECE BLACK XL
MASCOT 15001 GANDIA OUTERSHELL JACKET DNAVY/HV ORG S
HELLYHAN 72026_990-M OXFORD FLEECE JACKET BLACK M
HELLYHAN 74230_481-4XL KENSINGTON H. SOFTS JACKET CAMO 4XL
MASCOT 18301 ACCELERATE OUTERSHELL JACKET AZURE BLUE/DNAVY M
MASCOT 18153 ACCELERATE LADIES FLEECE JUMPER W/ZIP DNAVY 4XL
MASCOT 18311 ACCELERATE LADIES OUTERSHELL JACKET DANTH/BLACK 4XL
SPARTEX 854949 WORK JACKET SIZE 38 GREY STEEL
HELLYHAN 72180_290-2XL HERITAGE PILE JACKET DARK ORANGE 2XL
ORN 4688R AVOCET EARTHPRO GRS JACKET BLACK GRAPHITE 2XL
ORN 3200 ALBATROSS FLEECE BLACK M
GISS 886738 URBAN WORK CLASSIC 2 JACKET GREY/BLACK LARGE
SPARTEX 854931 WORK JACKET SIZE 62 BUGATTI BLUE