REGATTA TRA645 00F WMS UPROAR SOFTSHELL ALL BLACK 18
Uproar Interactive Softshell Women
See technical informationReferences
Regatta:TRA645 00F 18L
Rubix:2585443
EAN:5051513209041



Product details : REGATTA TRA645 00F WMS UPROAR SOFTSHELL ALL BLACK 18
Warm backed woven stretch Softshell fabric. Durable water repellent finish. Wind resistant. Super soft handle. Quick drying fabric. 2 zipped lower pockets
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 18 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 24.75 excl. VAT
/ Each
£ 29.70 incl. VAT
- Usually arrives within 14 working days
