GISS 886718 URBAN WORK CLASSIC 1 TROUSERS NAVY/BLACK SIZE XL


URBAN WORK CLASSIC 1 TROUSERS

References
giss:886718
rubix:243A8200
ean:3660338401114
brand logo
brand logo
Technical specifications
ColourBlue
SizeXL
Main materialPolyester
See all Specifications

Product details : GISS 886718 URBAN WORK CLASSIC 1 TROUSERS NAVY/BLACK SIZE XL


Standard : ENISO13688:2013 ; EN14404:2004+A1:2010 Type 2 level 0
Soft, light and resistant fabric for all year use.

Technical specifications


Attributes
ColourBlue
SizeXL
Main materialPolyester
Grammage235 g/m²
MaterialPolyester / Cotton
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 23.17 excl. VAT
/ Each
£ 27.80 incl. VAT
  • Sold out