GISS 886731 URBAN WORK CLASSIC 2 TROUSERS GREY/BLACK SIZE L
URBAN WORK CLASSIC 2 TROUSERS
See technical informationSee documentsReferences
GISS:886731
Rubix:243A8211
EAN:3660338401220



Documents
Product details : GISS 886731 URBAN WORK CLASSIC 2 TROUSERS GREY/BLACK SIZE L
Standard : ENISO13688:2013 ; EN14404:2004+A1:2010 Type 2 level 0
Soft, light and resistant fabric for all year use.
Soft, light and resistant fabric for all year use.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | black |
| Grammage | 235 g/m² |
| Material | polyester / cotton |
Show UNSPSC/ECL@SS
£ 23.63 excl. VAT
/ Each
£ 28.36 incl. VAT
- Usually arrives within 14 working days
