GISS 886689 URBAN WORK PREMIUM 1 EVOL TROUSERS NAVY/BLACKSIZE L
URBAN WORK PREMIUM 1 EVOL TROUSERS
See technical informationSee documentsReferences
Superseded Ref:861882
GISS:886689
Rubix:243A8235
EAN:3660338400865



Documents
Product details : GISS 886689 URBAN WORK PREMIUM 1 EVOL TROUSERS NAVY/BLACKSIZE L
Standard : ENISO13688:2013 ; EN14404:2004+A1:2010 Type 2 level 1
Cordura® reinforcements: leg bottoms and knee pads pockets.
Cordura® reinforcements: leg bottoms and knee pads pockets.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | black |
| Grammage | 270 g/m² |
| Material | cotton / polyester |
Show UNSPSC/ECL@SS
£ 52.32 excl. VAT
/ Each
£ 62.78 incl. VAT
- Usually arrives within 14 working days
