References
Superseded Ref:864518
Mecaline:XPA732MC - 889769
Rubix:243A4624
Manufacturer :889769
EAN:3660338423222

Documents
Product details : MECALINE SPA732 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 732 mm |
| Outer length | 750 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 7.02 excl. VAT
/ Each
£ 8.42 incl. VAT
- In stock: Next day delivery
