Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA982 MOULDED COG WEDGE BELT 2.0
MECALINE SPA982 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA982MC - 889785
rubix:
243A4637
manufacturer :
889785
ean:
3660338423383
Technical specifications
Profile
XPA
Pitch length
982
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA982 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
982
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.18
excl. VAT
/
Each
£
11.02
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPA 2650 XEP 1014755
GATES QUAD POWER BELT XPB2240/5VX886 QUAD-POWER 4
OPTIBELT XPA 1250 XEP 1014190
GATES XPZ1562QP4 QUAD POWER BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 13626AXP
GATES XPA2207 QUAD-POWER 4 9644-02207 RAW EDGE (MOULDED COGGED) V-BELT
OPTIBELT XPA 857 XEP 1014091
MECALINE SPA1007 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPB1450QP4
OPTIBELT XPA 1700 XEP 1014490
GATES QUAD POWER 4 XPC1900QP4
OPTIBELT XPA 1507 XEP 1014719
OPTIBELT XPZ 1112 XEP 1014134
MECALINE SPB2150 SPB MOULDED COGGED WEDGE BELT
OPTIBELT 3VX 315 XEP 1013806