References
Mecaline:XPB1550MC - 890084
Rubix:255A0691
Manufacturer :890084
EAN:3660338426377

Documents
Product details : MECALINE 890084 SPB1550 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 1550 mm |
| Outer length | 1572 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 15.84 excl. VAT
/ Each
£ 19.01 incl. VAT
- In stock: Next day delivery
