References
Superseded Ref:864502
Mecaline:XPB1750MC - 889800
Rubix:246A5367
Manufacturer :889800
EAN:3660338423536

Documents
Product details : MECALINE SPB1750 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 1750 mm |
| Outer length | 1772 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 17.89 excl. VAT
/ Each
£ 21.47 incl. VAT
- Usually arrives within 14 working days
