References
Superseded Ref:883661
Mecaline:XPB5000MC - 889842
Rubix:255A0718
Manufacturer :889842
EAN:3660338423956

Documents
Product details : MECALINE 889842 SPB5000 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 5000 mm |
| Outer length | 5022 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 25.52 excl. VAT
/ Each
£ 30.62 incl. VAT
- Usually arrives within 14 working days
