References
Superseded Ref:873585
Mecaline:XPZ2360MC - 889927
Rubix:243A4741
Manufacturer :889927
EAN:3660338424809

Documents
Product details : MECALINE SPZ2360 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 2360 mm |
| Outer length | 2373 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 12.95 excl. VAT
/ Each
£ 15.54 incl. VAT
- Usually arrives within 14 working days
