SMC VH320-F03 4 PORT HAND VALVE


VH Hand Valve

References
smc:VH320-F03
rubix:2609167
brand logo
brand logo
Technical specifications

Product details : SMC VH320-F03 4 PORT HAND VALVE


Rotary hand valve
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Size: 3 (300)
Piping and Mounting: 2 (Bottom Ported Body Mount)
No.of Positions: 0 (3 Position Closed Centre)
Thread: F (G)
Port Size: 03 (3/8)
Suffix: Standard Handle
Made to Order: Standard

Technical specifications


Attributes
Logistic Weight710 g
TypeVH
Show UNSPSC/ECL@SS
£ 94.27 excl. VAT
/ Each
£ 113.12 incl. VAT
  • Delivery usually within ( 4 ) days