FENNER TAPER LOCK PULLEY QXPA SECTION 112MM 4 GROOVE TAPER BORED 2012
V-pulley for taper bush
See technical informationReferences
Fenner:SPA112X4-FEN
Rubix:406A0653
Manufacturer :031A0164



Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 112MM 4 GROOVE TAPER BORED 2012
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 112 SPA 4 TL 2012
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 112 mm |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Number of grooves | 4 |
| Type | 6 |
| Rim width | 65 mm |
| Outer diameter | 117.5 mm |
| Width | 65 mm |
Show UNSPSC/ECL@SS
£ 47.14 excl. VAT
/ Each
£ 56.57 incl. VAT
- Delivery usually within ( 2 ) days
