MECALINE 856583 05SPA140 V-PULLEY 5G SPA140 TB 2517
SPA Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPA140
Rubix:254A6455
Manufacturer :856583
EAN:3660338118685

Documents
Product details : MECALINE 856583 05SPA140 V-PULLEY 5G SPA140 TB 2517
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 140 mm |
| Number of grooves | 5 |
| Taper bush | 2517 |
| Material | cast iron gg25 |
| Type | 3 |
| Rim width | 80 mm |
| Outer diameter | 145.5 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 49.93 excl. VAT
/ Each
£ 59.92 incl. VAT
- In stock: Next day delivery
