FENNER TAPER LOCK PULLEY QXPA SECTION 150MM 1 GROOVE TAPER BORED 1610
V-pulley for taper bush
See technical informationReferences
Fenner:SPA150X1-FEN
Rubix:406A0678
Manufacturer :031A0211

Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 150MM 1 GROOVE TAPER BORED 1610
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 150 SPA 1 TL 1610
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 150 mm |
| Taper bush | 1610 |
| Material | cast iron gg25 |
| Number of grooves | 1 |
| Type | taper lock removable hub pulley |
| Rim width | 20 mm |
| Outer diameter | 156 mm |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 31.69 excl. VAT
/ Each
£ 38.03 incl. VAT
- Delivery usually within ( 2 ) days
