MECALINE 875484 05SPA190 V-PULLEY 5G SPA190 TB 3020
SPA Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPA190
Rubix:254A6626
EAN:3660338290688

Documents
Product details : MECALINE 875484 05SPA190 V-PULLEY 5G SPA190 TB 3020
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (3020) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 190 mm |
| Number of grooves | 5 |
| Taper bush | 3020 |
| Material | cast iron |
| Type | 3 |
| Rim width | 80 mm |
| Outer diameter | 195.5 mm |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 32.44 excl. VAT
/ Each
£ 38.93 incl. VAT
- Usually arrives within 14 working days
